Sun Lounger Relaxer Recliner w/5-Position Adjustable Backrest Pool Sun Bathing84B-386SR

Order Code: ZT3350631S

£74.99 Inc VAT (20%)
£79.996% off


Description

FIVE-POSITION BACK: You can adjust to various angles with this garden sun lounger, you can sit up, or lie down (not fully flat) - great for when reading, relaxing with a friend or taking a short rest in the sun. Use it in the garden, outdoor, on the patio and beyond.FABRIC SEAT: This portable sun lounger can hold your body comfortably, distributes the weight evenly, helping you enjoy your time as good as possible. Wipes clean gently.ALUMINIUM FRAME: Powder coated for extra strength, a tough and durable core structure in the sun loungers for garden. Four stump legs for balance.DIMENSIONS: 91H x 163L x 58.5Wcm. Back: 60cm-91cm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Sun Lounger Relaxer Recliner w/5-Position Adjustable Backrest Pool Sun Bathing84B-386SR
  • Assembly
    Required
  • Maximum Load
    120kg
  • Product Type
    Sun Lounger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome