0
1
2
3
4
5

211641 Coal Bunker 350kg

Order Code: ZT3961277S

£159.99 Inc VAT (20%)


Description

Enhance your fuel storage capabilities with this robust 350kg coal bunker!

With an impressive 350kg/520L capacity, our coal bunker provides ample space to store your fuel, minimising the need for frequent refills and offering peace of mind throughout the cold season.

Designed to withstand the most extreme weather conditions, this robust storage unit is crafted from premium galvanised steel, ensuring exceptional durability and protection against rust and corrosion. In addition to its outstanding durability, this coal bunker's waterproof design and raised base ensures that your coal remains dry and of optimal quality, regardless of how severe the weather becomes. Additionally, this bunker is rodent proof, ensuring that your fuel remains safe, secure, and free from unwanted intruders.

Convenience and functionality come together with our cleverly designed top-loading hatch with a secure handle, making fuel loading effortless. When it's time to retrieve fuel, the front-access sliding door allows for quick and easy access, ensuring a seamless coal supply for those chilly days. To relieve pressure off the contents, the bunker is also fitted with a baffle plate ensuring smooth sliding of the front door.

To further enhance your coal storage, we've also included a heavy-duty coal shovel. The shovel's sturdy build and large pan ensure seamless coal handling, making it a breeze to transfer coal from the bunker to your fireplace, stove, or furnace.

With its intelligent construction, you can swiftly put together your flat packed coal storage unit by effortlessly sliding the panels along folded seams, creating a sturdy and dependable framework. For the final step in securing the sheets together, you will need a rivet gun to help obtain ultimate strength and stability. What's more, to enhance its structural resilience, the coal storage unit is equipped with a strengthening bar. Upgrade your fuel storage game with this top-of-the-line 350kg coal bunker and make your winter warm and worry-free!



Product Features:


* Waterproof Galvanised Steel
* Huge 350kg/520L Coal Capacity
* Convenient Hinged Lift Up Lid
* Sliding Front Access Door
* Free Heavy-Duty Coal Shovel

Specifications:


* Colour: Silver
* Material: Galvanised Steel
* Weight: 27.4kg
* Height: 850mm/85cm/33.5"
* Width: 860mm/86cm/33.9"
* Depth: 705mm/70.5cm/27.8"
* Weight Capacity: 350kg
* Volume Capacity: 520L
* Shovel Height: 78mm/7.8cm/3.1"
* Shovel Width: 240mm/24cm/9.4"
* Shovel Depth: 400mm/40cm/15.7"

Box Contents:


* 1 x Heavy Duty Coal Bunker
* 1 x Generous Shovel
* 1 x Easy Lift Handle

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome