0
1
2
3

50000 BTU PE Rattan Fire Pits for Garden Rattan Propane Fire Pit Table Grey

Order Code: ZT4185344S

£183.99 Inc VAT (20%)


Description

50, 000 BTU gas burner: Strong and powerful burn. Gas fire pit is controlled by electric pulse ignition system (1x AAA battery required, not included) .Four-person table: Multi-functional fire pit table cam be used to relax with your favourite company.Steel frame, wrapped with rattan: Powder coated for a strong core. Plastic wicker for style and extra durability. Base of outdoor garden table for holding 5kg propane tank.Protective cover included: Protects fire table outdoors.Dimensions: 67.5H x 72.5L x 72.5Wcm. Weight Capacity: 50 kg. Assembly required.

See full description
Specifications for 50000 BTU PE Rattan Fire Pits for Garden Rattan Propane Fire Pit Table Grey
  • Frame Material
    Steel
  • Product Type
    Rattan Fire Pit
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome