0
1
2

Barbell Bar for 2"/5cm Weight Plates Home Gym Weight Lifting Bar 210cm 20kg

Order Code: ZT4185444S

£79.99 Inc VAT (20%)


Description

Non-slip handle: It's easy and conformable to grip this weight bar, making your workouts safe and controlled.Easy-to-fasten clamps: Locks the weight plates on the Olympic bar, so you won't worry about them falling off and causing damage or injury.Solid steel construction: A strong and durable barbell bar, it's suitable for daily use.Suitable for weight plates with 5cm holes: This gym bar can hold up to 200kg – choose a weight that's comfortable for you. Once it becomes easier, increase the weight. Note: Weight plates are not included.Dimensions: Փ5 x 210Lcm. Grip size: Փ2.8 x 110Lcm. Sleeves size: Փ5 x 40Lcm.

See full description
Specifications for Barbell Bar for 2"/5cm Weight Plates Home Gym Weight Lifting Bar 210cm 20kg
  • Weight Capacity
    200kg
  • Product Type
    Barbell Bar
  • Sleeve Diameter
    5cm
  • Bar Length
    210cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome