Gas Burner Garcima

Order Code: ZT5534130S

£111.99 Inc VAT (20%)


Description

Essential if you're making bulk quantities of paella outdoors or on the move the Garcima Gas Burner features everything you need to make the very best paella or all-day breakfasts. With two full rings of power precision cooking is made simple easily adding power and heat with each stage of the cooking process. Highly sturdy legs ensure even large pots and paella pans can be easily accommodated. As standard the burner is suitable for use with propane gas. May also use butane gas if separate regulator fitted - sold separately. Product features Dimensions 750(H) x 400(Ø)mmDimensions - cooking area 400Dimensions - internal 400(Ø)mmMaterial SteelPower Type GasSupplier Model Number 14000Weight 5.840kgColour BlackWarranty RBD 2 Years400mm diameter - suitable for large pots and pansQuick assemble design - get cooking in secondsPlease note - hose sold separately2 rings with independent controls for maximum cooking performanceRegulator hose legs and burner includedHighly sturdy legs for improved stability

See full description
Specifications for Gas Burner Garcima
  • Colour
    Black
  • Product Type
    Gas Burner
  • Weight
    5.84kg
  • Material
    Steel