0
1
2
3

Heavy Duty Squat Rack Adjustable Weight Barbell Stand for Home Gym

Order Code: ZT4185296S

£79.99 Inc VAT (20%)


Description

Adjustable height: The twistable knobs let you change the height between 121-158cm and width between 60-87cm. You'll have this squat rack at a tailored height, so you can exercise comfortably.Multifunctional weight rack: Great for squats, deadlifts, military presses, natural grip upright rows and pendlay rows. You can also add a bench for bench presses and more. A wide workout range for targeting different muscle groups.Heavy-duty steel: A triangular design, keeping this barbell rack strong and balanced. Anti-slip rubber feet at the bottom stop this gym rack from sliding, whilst protecting your floor from scratches.Dimensions: 121-158H x 60-87W x 65DcmMaximum load: 150kg. Assembly required.

See full description
Specifications for Heavy Duty Squat Rack Adjustable Weight Barbell Stand for Home Gym
  • Product Type
    Squat Rack
  • Maximum Load
    150kg
  • Height
    121-158cm
  • Depth
    65cm
  • Width
    60-87cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome