0
1
2
3

Propane Gas Fire Pit Table with Cover 40000 BTU Firepit Grey

Order Code: ZT4184271S

£189.99 Inc VAT (20%)


Description

40, 000 BTU burner: Stainless steel gas fire pit burner provides a powerfully clean, adjustable, smokeless burn. Pulse ignition system for easy operation.Also 71cm dining table: Gas fire pit table doubles up as a place for 2-4 people.Gas-powered: Outdoor fire table is powered by a standard 5kg gas tank, with bottom holding area.Waterproof cover included: Protects natural gas fire table. Keeps dry and protected.Dimensions: 62.5H x 71L x 71Wcm. Maximum load 30kg. Regulator and hose are included and pre assembled. Gas tank not included. Assembly required.

See full description
Specifications for Propane Gas Fire Pit Table with Cover 40000 BTU Firepit Grey
  • Colour
    Grey
  • Maximum Load
    30kg
  • Gas Tank Size
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome