0
1
2
3

Propane Gas Fire Pit Table with Cover 50000 BTU Firepit Brown

Order Code: ZT4184352S

£189.99 Inc VAT (20%)


Description

50, 000 BTU burner: Stainless steel gas fire pit burner provides a powerfully clean, adjustable, smokeless burn. Pulse ignition system for easy operation (batteries required, not included) .Also 71cm dining table: Gas fire pit table doubles up as a place for 2-4 people.Gas-powered: Outdoor fire table is powered by a standard 5kg gas tank, with bottom holding area and magnetic door. Safety shut off when fire goes out - helps prevent gas build up.Waterproof cover included: Protects natural gas fire table. Keeps dry and protected.Dimensions: 66.5H x 71L x 71Wcm. Maximum load 50kg. Regulator and hose are included and pre assembled. Gas tank not included. Assembly required.

See full description
Specifications for Propane Gas Fire Pit Table with Cover 50000 BTU Firepit Brown
  • Fuel Type
    Gas
  • Maximum Load
    50kg
  • Colour
    Brown
  • Table Size
    71cm
  • Gas Tank Size
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome