0
1
2
3

Propane Gas Fire Pit Table with Cover 50000 BTU Firepit Grey

Order Code: ZT4184226S

£239.99 Inc VAT (20%)


Description

109cm gas fire pit table: This natural gas fire pit doubles as a dining table when you lay down its lid. Share drinks, eat dinner, or roast marshmallows with 4-6 friends. It's a smokeless solution to bring a fireplace outside that makes the most of your space.50, 000 BTU burner: This stainless steel gas fire pit burner provides a clean, adjustable, smokeless burn and its pulse ignition system makes starting a flame easy (batteries required) The glass beads help retain the warmth longer and help add pleasant ambiance. When windy, glass guards the beautiful flame safely.Gas-powered: Our outdoor fire table is powered by a standard 5kg gas tank that can safely shut off automatically when the fire go out by accident to prevent gas build up. The tank secures in place via the ring in the bottom compartment, safe and hidden behind a magnetic door.Waterproof cover: The natural gas fire table comes with a waterproof oxford fabric cover with PVC coating so you don't have to worry about rain or other weather damaging it when it's not in use.Overall dimensions: 109L x 56W x 63Hcm. Max. Load: 30kg. Regulator and hose are included and preassembled, but gas tank is NOT included. Assembly required.

See full description
Specifications for Propane Gas Fire Pit Table with Cover 50000 BTU Firepit Grey
  • Colour
    Grey
  • Product Type
    Gas Fire Pit Table
  • Max Load
    30kg
  • Gas Tank Size
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome