0
1
2
3
4
5
6
7
8

Square MgO Fire Pit with BBQ Grill Safety Mesh Screen - Dark Grey - DG193

Order Code: ZT3930556S

£139.99 Inc VAT (20%)


Description

The fire pit is made from MgO (Magnesium Oxide) , a weather resistant material which gives you a modern concrete look for your garden. It is built to withstand the elements as it is rust resistant, UV resistant and frost resistant. Being made of MgO instead of a more traditional metal material this fire pit is much lighter and easier to move around your garden and comes with handle holes. Use like a BBQ, place your food on the chrome grill rack above the fire logs and get ready for quick tasty food. Suitable for use with Charcoal or Firewood. Supplied with a safety mesh which prevents sparks or debris from escaping. The included poker can be used to ignite the flame and remove the mesh cover keeping you safe. Assembled Dimensions (W x D x H) : 64 x 64 x 45cm.
• DURABLE CONSTRUCTION - The fire pit is made from MgO (Magnesium Oxide) , a weather resistant material which gives you a modern concrete look for your garden. It is built to withstand the elements as it is rust resistant, UV resistant and frost resistant.
• EASY TO MOVE - Being made of MgO instead of a more traditional metal material this fire pit is much lighter and easier to move around your garden and comes with handle holes.
• VERSATILE USES - Use it like a BBQ, place your food on the chrome grill rack above the fire logs and get ready for quick tasty food.
• MULTIPLE FUEL OPTIONS - Use with Charcoal or Firewood.
• SUPPLIED WITH - Safety mesh and poker.
• DIMENSIONS (W x D x H) : 64 x 64 x 45cm.

See full description
Specifications for Square MgO Fire Pit with BBQ Grill Safety Mesh Screen - Dark Grey - DG193
  • Weight
    18.6kg
  • MFR Part No.
    DG193
  • Width
    64cm
  • Height
    45cm
  • Depth
    64cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome