10kg Colourful Dumbbell Weights Set Home Exercising Toning w/Case Home Gym

10kg Colourful Dumbbell Weights Set Home Exercising Toning w/Case Home Gym

Order Code: ZT3350812S

£36.99 Inc VAT (20%)


Description

10KG WEIGHTS SET: Comes with four pairs: 0.5kg, 1kg, 1.5kg, and 2kg, allowing you to build up your strength and vary your workouts.VIBRANT & COLOURFUL: Brightens up your training times. Large printed weight numbers on ends of the hand weight to read easily.STURDY: Our dumbbell set is made from cast metal for long-term use. Smooth PU casing for extra protection and making each weight easy to hold.SUITCASE INCLUDED: These weights are easy to carry, and store each piece together safely.DIMENSIONS: Case: 8H x 41W x 30Dcm. Net weight: 10.5kg.

See full description
Specifications for 10kg Colourful Dumbbell Weights Set Home Exercising Toning w/Case Home Gym
  • Weight
    10kg
  • Product Type
    Dumbbell Weights Set
  • Colour
    Assorted
  • Material
    Cast Metal