19mm Log Cabins Peckover 8 X 8

Order Code: ZT3403979S

£1,499.99 Inc VAT (20%)


Description

This log cabin has interlocking high grade pine boards to the walls and tongue and groove boards to the roof and floor. The building is supplied untreated ready for you to paint or stain immediately after assembly. Building dimensions are on the edge of the individual boards that make up the unit and will include the crossover of the logs. Please note that log cabins are supplied as individual log boards that are assembled length by length, building up from the floor, not pre-made panels. All fixings, mineral roof felt and assembly instructions are provided. Allowance should be made for the roof overhang and for access around the outside during construction and subsequent treatment.

Features
Width 2390mm (7ft 10.10in)
Depth 2390mm (7ft 10.10in)
Ridge Height 2250mm (7ft 4.600in)
Eaves Height 1910mm (6ft 3.20in)
Lock Type Mortice Lock
Door Handle Type Leaver Handle
Window Joinery
Window Quantity 1
19 mm interlocking logs Yes
Single door Yes
Professional Installation Available Yes
Please Note
Furniture in Photographs is NOT Included
Product may be treated/painted differently in the images than how it comes as standard

See full description
Specifications for 19mm Log Cabins Peckover 8 X 8
  • Ridge Height
    2250mm
  • Width
    2390mm
  • Eaves Height
    1910mm
  • Log Thickness
    19mm