0
1
2
3
4
5

2.1m Hot Tub Spa Cover Black

Order Code: ZT3961363S

£459.99 Inc VAT (20%)


Description

Blending functionality, safety, and style, this hot tub cover adds an extra layer of ease to your hot tub experience. With its stylish black leather finish, it effortlessly complements any outdoor decor, adding a touch of elegance to your hot tub space.

Expertly crafted with premium, high-density EPS foam (25kg/m3) , the cover delivers exceptional year-round insulation. This design helps maintain an ideal water temperature for your hot tub, ensuring it's ready for your next relaxing soak. This exceptional heat retention not only reduces hot tub running costs but also promotes an eco-friendly hot tub experience.

With its six strategically placed handles, the cover ensures a smooth process when lifting and removing it. The folding design further enhances user-friendliness, making the cover much easier to manage and store when not in use.

Durability is at the forefront of its design, with the cover reinforced by a galvanised C-channel. This offers structural support and prevents sagging or warping over time. Made from UV and mildew-resistant marine-grade top vinyl and premium PVC leather, the cover is exceptionally equipped to withstand the elements, keeping its condition pristine throughout the year. Its tapered design ensures rainwater runs straight off, preventing pooling.

For added peace of mind, the cover comes equipped with child-resistant lock-down straps complete with keys. These durable straps ensure the cover stays secure and tight on your hot tub, promoting a safe environment and further retaining heat.

This hot tub cover is an ideal companion for your hot tub, ensuring a consistently enjoyable and hassle-free experience.



Product Features:


* UV and mildew resistant Marine Grade Top Vinyl
* 4 x Child-resistant lockdown straps with keys
* 6 x durable handles
* High-density, Insulated EPS foam (25kg/m3)
* Galvanised C-Channel

Specifications:


* Colour: Black
* Height: 12cm/0.12m/4.7"
* Width: 210cm/2.1m/82.6"
* Depth: 210cm/2.1m/82.6"
* Weight: 18.7kg
* Materials: Leather, EPS Foam, Plastic, Galvanised Iron, Marine grade top vinyl
* Finish: Black PVC leather with Marine grade top vinyl
* Insulation type: EPS Foam
* EPS Foam Density: 25kg/m3
* Flame resistant and retardant: Yes
* Number of Handles: 6
* Number of lockdown straps: 4                                                               

Box Contents:


* 1 x Hot Tub Spa Cover

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome