2.3-3m Basketball Hoop and Stand, Basketball System w/Weight Base and Wheels

Order Code: ZT3349969S

£79.99 Inc VAT (20%)


Description

Five-level adjustable height: Basketball stand can be adjusted to five different levels, so all ages can enjoy shooting and scoring. Suitable for indoors and outdoors.Stable base: The basketball stand's base can be filled with 50kg of water, 60kg of sand or maximum 70kg of water and sand.Solid structure: Steel frame and rim is strong and durable. PE backboard is weather-resistant – suitable for outdoors. Included a durable, thickened basketball net.Rolling wheels: Included on the bottom of the base, making it easy to move and position the basketball hoop.Backboard dimensions: 70H x 110W x 3Dcm. Overall height: 290-360cm. Basketball hoop height: 230-305cm. Base: 110L x 45Wcm. Assembly required.

See full description
Specifications for 2.3-3m Basketball Hoop and Stand, Basketball System w/Weight Base and Wheels
  • Product Type
    Basketball Hoop and Stnd
  • Frame Material
    Steel
  • Overall Height
    290-360cm
  • Basketball Hoop Height
    230-305cm
  • Backboard Dimensions
    70H x 110W x 3acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome