2 in 1 Kids Slide with Basketball Hoop 18 Months - 4 Years Old Deer Blue

Order Code: ZT3348331S

£59.99 Inc VAT (20%)
£61.993% off


Description

2-IN-1 BASKETBALL HOOP AND SLIDE: This slide with a basketball hoop provides another form of entertainment, as it exercises children's motor skills and hand-eye coordination and promotes muscle development. Features easy-to-climb steps and a smooth, wide slide for kids to enjoy climbing and slidingWEAR-RESISTANT MATERIAL: Made of environmentally friendly, odorless, and non-toxic HDPE material, safe and not easily deformed. Smooth and no sharp edges, will not hurt the child's body and cut clothes.STABLE STRUCTURE: With the most stable triangular overall design, non-slip and textured walkway, a longer buffer zone to ensure safety, thickened slide for added safety, wider slide equipped with rails to fully relax while sliding.LIGHTWEIGHT AND FOLDABLE: Compact appearance and lightweight, can fit anywhere in the house. Due to the foldable and easy for storage, the slide is easy to carry.EASY TO ASSEMBLE: No tools required, comes without metal fittings. Overall Dimension: 147L x 82W x 85.5H cm. Suitable age: 18 months-4 years old. Weight capacity: 20kg. Certification: EN71-1-2-3-8

See full description
Specifications for 2 in 1 Kids Slide with Basketball Hoop 18 Months - 4 Years Old Deer Blue
  • Colour
    Blue
  • Material
    HDPE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome