0
1
2
3
4
5

211384 Heated Clothes Airer

Order Code: ZT3960839S

£149.99 Inc VAT (20%)

Currently unavailable

Description

Experience effortless laundry drying with the innovative heated clothes airer from Monster Shop. Say goodbye to traditional drying methods and hello to convenience and efficiency. Upgrade your home today and enjoy the benefits of our electric heated clothes airer.

Efficiently dry your laundry with our electric heated airer. Its built-in 220W heating element generates gentle warmth that circulates through the airer, swiftly drying your clothes and leaving them fresh and ready to wear in no time.

With its spacious 3 tier design, this airer offers ample room for hanging and drying multiple garments simultaneously. Whether it's your shirts, dresses, or large bed sheets, you can trust this airer to handle your laundry with care. Each tier features 8 x 9mm thick rods, adding strength and stability to the structure, resulting in an impressive total load capacity of 15kg.

For added convenience, the 6-clip cloth peg hanger attachment provides a dedicated space to hang delicate items or smaller garments. By utilising the peg hanger, you can easily separate socks or baby clothes from the larger items on the tiers, maximising airflow and ensuring even drying throughout.

Our incredible airer comes with a handy zip-up cover! It's the perfect solution for creating an ideal drying environment for your clothes. With its innovative design, this cover effectively traps and retains heat, promoting faster and more efficient drying. Plus, it acts as a reliable shield, protecting your precious garments, keeping them smelling and looking fresh.

The electric heating feature eliminates the need for traditional tumble drying, saving you both time and energy. By opting for this energy-efficient option, you'll also reduce your electricity consumption, making it a cost-effective drying solution. The silicone heating wire ensures consistent and controlled heat distribution to ensure that your clothes are dried evenly. Our clothes airer heats up rapidly, reaching the optimal working temperature of 50-55°C within just 15 minutes.

The sleek and modern design of the electric heated airer adds a touch of sophistication to your laundry area. It's lightweight and portable structure allows you to easily move it around your home. When not in use, it conveniently folds down for compact storage, saving valuable space in your living area.

Whether you live in a small apartment, have limited outdoor drying space, or simply want to speed up the drying process, this foldable heated clothes rack is the perfect addition to your home. Combining the convenience of a traditional clothes airer with the power of electric heating, this 3 tier heated clothes airer is the ultimate solution to enhance your laundry routine!



Product Features:


* Powerful & Fast Heating
* 3 Tier Foldable Design
* Sturdy 15kg Load Capacity
* Zip Up Dust Proof Cover
* 6 Clip Cloth Peg Hanger

Specifications:


* Colour: Grey
* Weight: 3.8kg
* Material: ABS & Aluminium
* Height: 112cm/1.12m/44.1"
* Width: 62cm/0.62m/24.4"
* Depth: 60cm/0.6m/23.6"
* Folded Dimensions: 112cm H x 61cm W x 10cm D
* Hanging Pole Thickness: 9.4mm
* Temperature: 50-55°C
* Time To Working Temperature: 15 Minutes
* Load Capacity: 15kg
* Number of Tiers: 3
* Power: 50HZ, 220W
* Voltage: 110-240V
* Power Cable Length: 1.4m
* Certification: CE & UKCA

Box Contents:


* 1 x Powerful Heated Clothes Airer
* 1 x Secure Cloth Peg Hanger
* 1 x Thick Zip Up Cover

See full description
Specifications for 211384 Heated Clothes Airer
  • Product Type
    Heated Clothes Airer
  • Colour
    Grey
  • Voltage
    110-240V
  • Power Cable Length
    1.4m
  • Hanging Pole Thickness
    9.4mm
  • Load Capacity
    15kg
  • Weight
    3.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome