3 in 1 Kids Swing and Slide Set Activity Center w/Basketball Hoop Slide Swing

Order Code: ZT3348398S

£79.99 Inc VAT (20%)
£83.994.5% off


Description

MULTIFUNCTIONAL 3-IN-1: Multifunctional combination activity centre: smooth slide, sturdy swing, and a basketball hoop provide multiple entertainment methods, which can exercise children's athletic ability and hand-eye coordination and promote muscle development.CLIMBER & SLIDER: Features an easy-to-climb ladder and a lengthened and wide slide seat, allowing kids to enjoy lots of fun and ensure the safety of the baby. The extended slide buffer zone ensures that the child slides steadily without worrying about your kids being injured.EASY ASSEMBLING & CUSTOMER FRIENDLY: This kid swing and slide set are easy to assemble without any tools required. Comes without metal fittings. It is removable from a place to another.HIGH-QUALITY MATERIAL: Made of odorless and sturdy PE, which is safe and not deformed easily. The swing is equipped with a widened slide seat, T-shaped forward-leaning safety protection with an adjustable design to adapt to different heights of babies. Also, a non-slip pedal provides children with more comfort.PRODUCT INFORMATION: Overall Dimension: 152L x 149W x 107H cm, Slide dimension: 38W x 130L cm, Suitable age: 18 months-3 years old, Weight capacity: 20kg, Accessories: PVC ball x 1.

See full description
Specifications for 3 in 1 Kids Swing and Slide Set Activity Center w/Basketball Hoop Slide Swing
  • Product Type
    Kids Swing and Slide Set
  • Material
    PE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome