3 in 1 Kid's Wooden Art Easel with Dual-Sides and Storage Baskets, Pink

Order Code: ZT3347522S

£39.99 Inc VAT (20%)
£43.999% off


Description

3-IN-1 DESIGN: A side is a chalkboard, the other side is a whiteboard. Also comes with a roll of drawing paper for extra drawing space. Two children can use at the same time - drawing on different canvases.TWO STORAGE BASKETS: Room for keeping drawing pens, chalks, erasers, pencils and other accessories together in place. Separates tools to avoid them ruining each other. Also stops children leaving them on the carpet and on furniture.STURDY: MDF structure is durable, suitable for daily playtime use by your child. 'A' shaped frame to keep it balanced and steady.FOR AGES 3 YEARS+: Great for developing and encouraging their interest in the arts - drawing, painting, writing. Also great for working on mathematical equations.DIMENSIONS: 118H x 58.5L x 50.5Wcm. Basket: 12H x 20L x 29Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for 3 in 1 Kid's Wooden Art Easel with Dual-Sides and Storage Baskets, Pink
  • Colour
    Pink
  • Product Type
    Kid's Wooden Art Easel
  • Material
    MDF
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome