3 Pairs Electric Shoe Dryer Wall Mounted Shoe Warmers w/Constant Temperature

Order Code: ZT3347301S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

50-55° Temperature: Metal tubes on this shoe dryer can be adjusted to a heat most suitable. Keeping warm so they can dry shoes effectively. Also works as a boot drier and boot warmers.Holds Three Pairs of Shoes: This electric shoe warmer is large enough for three pairs, great for sharing with someone.Versatile Drying: This boot drier is suitable for leather shoes, material/canvas shoes, boots, rain boots, gloves, socks and more.Steel Structure, On-wall Design: Strong and sturdy, will support shoes properly. Easy to fix to a safe surface, helping to save space.Dimensions: 17H x 76W x 13Dcm. Maximum load 10kg. WalLmounting kit included, easy to set-up.

See full description
Specifications for 3 Pairs Electric Shoe Dryer Wall Mounted Shoe Warmers w/Constant Temperature
  • Material
    Metal
  • Product Type
    Electric Shoe Dryer
  • Maximum Load
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome