3 Seater Swing Chair Hammock Gazebo Lounger Cushioned Seat Waterproof Beige

Order Code: ZT3347471S

£419.99 Inc VAT (20%)

Currently unavailable

Description

3-IN-1 DESIGN: Dual use design to convert from a 3 seater garden swing to a single garden swing bed. The design is also a bed, a bench, and a gazebo in one.GOOD VENTILATION: 2-tier canopy top and removable zippered mesh curtains, this 3 seater swing seat helps create a ventilated spaceSOFT & COMFORTABLE: Includes 6 cm-thick cushions, soft pillows, and neck rolls to provide garden swing chair optimal comfortDURABLE DESIGN: Sturdy powder-coated steel construction with a large 660lbs weight capacity, the garden swing hammock built to last for yearsGarden Swing Bench Overall dimension: 256L x 172W x 248H cm. Weight Capacity: 300 kg. Assembly required.

See full description
Specifications for 3 Seater Swing Chair Hammock Gazebo Lounger Cushioned Seat Waterproof Beige
  • Colour
    Beige
  • Material
    Powder-coated steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome