3 X 2.8m Metal Pergola Patio Sun Shelter Grape Tent Retractable Canopy Gazebo

Order Code: ZT3347967S

£599.99 Inc VAT (20%)


Description

RETRACTABLE AND MOVABLE CANOPY: This beautiful pergola with a retractable and movable canopy shade that means you can fully customize the level of shade throughout the day.PRACTICAL SHELTER: The canopy with PU coating for water and UV resistant, keeping you dry on light rain and shaded on the warm and sunny days.STURDY STRUCTURE: The frame is made from a heavy-duty metal frame with ground stakes for durability and stability. Holes in the top cloth avoid water ponding and pergola collapsing for weight.MULTI-USE: This stylish and functional pergola gazebo can be used both in residential and commercial spaces for family gathering, BBQ Grill, wedding parties, birthday parties, picnics, and fits any outdoor décor.DIMENSION: Overall Dimension: 300L x 280W x 238H cm

See full description
Specifications for 3 X 2.8m Metal Pergola Patio Sun Shelter Grape Tent Retractable Canopy Gazebo
  • Material
    Metal
  • Product Type
    Pergola

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome