3 X 3 (M) Pop Up Gazebo Event Shelter with 2 Sidewalls, Weight Bags84C-403V00WT

Order Code: ZT3349037S

£149.99 Inc VAT (20%)


Description

Two wall design: Garden gazebo is a mix of an open and closed design - creating a safe shelter that doesn't feel too cramped with all your guests standing altogether. Walls are also removable.Easy to set up & portable: Pull the garden tent upward, pull the fabric over the frame, stretch the legs, and you're done. The foldable steel frame makes the pop-up tent easy to carry and store in the included storage bag.Custom height canopy: Easily customize the height of your canopy to fit the occasion. Our marquee gazebo with sides has height-adjustable legs that lock in place at the push of a button. Raise or lower your pop-up canopy between three height settings: 274/264/254cm.Accessories included: Four guy ropes, four sandbags and eight ground stakes to secure the garden shelter to the ground.Dimensions: 274H x 297L x 297Wcm. Folded: 18H x 115L x 18Wcm. Do not leave gazebo up in heavy weather conditions. Always use both the included stakes and the guy ropes when using your pop-up gazebo.

See full description
Specifications for 3 X 3 (M) Pop Up Gazebo Event Shelter with 2 Sidewalls, Weight Bags84C-403V00WT
  • Frame Material
    Steel
  • Material
    Fabric
  • Product Type
    Pop Up Gazebo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome