360 Swivel Foot Stool Round PU Ottoman w/Thick Padding and Solid Steel Base

Order Code: ZT3352892S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Comfortable: Filled with thick sponge, simply sit down and sink in. Can be used to sit on or elevate your legs and feet.Rotating metal base: Moves full 360° motion, easy to go side-to-side without having to move too far. Large round metal bottom for steadiness and balance.Faux leather upholstery: A sleek and forever-stylish design, looks great in loads of office and home spaces. Smooth finished with four buttons on the top for decoration.Non-slip bottom: Protects floor gently, so light marks and scruffs are avoided.Dimensions: 44.5H x Φ45.5CM. Maximum load 120kg. No assembly required.

See full description
Specifications for 360 Swivel Foot Stool Round PU Ottoman w/Thick Padding and Solid Steel Base
  • Base Material
    Metal
  • Maximum Load
    120kg
  • Product Type
    Foot Stool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome