4 X 3m Metal Pergola Gazebo Patio Sun Shelter Sun Shade Retractable Canopy Grey

Order Code: ZT3348026S

£309.99 Inc VAT (20%)


Description

RETRACTABLE CANOPY: The pergola with retractable roof allows you to create shade at a specific spot when needed. Suitable for shielding yourself from the sun any time of day. Beautiful and functional piece - will impress guests at your outdoor gatherings.METAL FRAME: A tough structure which stands steadily, powder coated for extra strength. Rust-resistant means the pergola kit is suitable for outdoor use.UV-RESISTANT CANOPY: Top coating of the garden pergola helps protect you from sun damage for safety outdoors.EASY TO ASSEMBLE: Will be up in no time, with eight anchor bolts to fix to the floor - keeping the metal pergola stable where possible.DIMENSIONS: 222H x 400L x 300Wcm. Canopy: 384L x 300Wcm.

See full description
Specifications for 4 X 3m Metal Pergola Gazebo Patio Sun Shelter Sun Shade Retractable Canopy Grey
  • Product Type
    Pergola Gazebo
  • Colour
    Grey
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome