5-PC Rattan Dining Set, 4-seater Rattan Cube Dining Sets w/Space-saving Design

Order Code: ZT3349552S

£369.99 Inc VAT (20%)


Description

Five-piece set: Includes four armchairs and a square wood-effect dining table, bringing the whole family together for outdoor dining times.Comfortable: Chairs come with soft padded seat and back cushions for extra comfort and support. Covers are removable and washable. Fixing straps to secure to the chair.Steel, wrapped in rattan: A strong core for each piece. Plastic wicker for a beautiful garden look, in a stringed finish: something different and stylish.Space-saving design: Chairs and footstools tuck neatly under the table - no getting in the way when not being used.Dimensions: Chair: 67H x 50W x 51.5Dcm. Table: 75H x 110L x 110Wcm. Maximum load: Chair: 120kg. Table: 70kg. Assembly required.

See full description
Specifications for 5-PC Rattan Dining Set, 4-seater Rattan Cube Dining Sets w/Space-saving Design
  • Product Type
    Rattan Dining Set
  • Chair Dimensions
    67H x 50W x 51.5acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome