STURDY AND SMOOTH: Transform your regular door into a highly presentable sliding barn door. UNIQUE DESIGN: Close off rooms in a stunning and unique way. SPACE SAVING: Save space with a door that slides along the wall and requires no swing room. HARDWARE ONLY, DOOR NOT INCLUDED. DIMENSION: Overall Dimensions: 183L x 4W x 0. 6Tcm Weight Capacity: 100kg