Chest of Drawers Cloth Organizer w/6 Fabric Drawer Metal Frame Nursery Room

Order Code: ZT3347540S

£52.99 Inc VAT (20%)
£55.995% off


Description

Chaos is over: It's time to do something about those strewn pyjamas, blankets, and other bits and pieces all over the place. This dresser with six spacious fabric drawers is the answer to your tidy home woes. And things such as lamps, photos and other display items can be placed on the wood top.Focus of Every Room: Making this adorable style stand out in the simplest way possible. Pink colour and 4 cute leg socks to make this unit an impressive piece in any room, whether used to store pyjamas in the closet, baby items in the nursery, or go-to items in the hallway.Folding Fabric Drawer: Pull handles on the removable drawers ensure smooth opening and closing – folds flat for easy storage when not in use – portable, lightweight, and easy to move around your home.Safe, Safe, Safe: You can ensure the safety of your home by mounting the chest to the wall and with its robust steel frame and round corners. Small irregularities on the floor can be easily compensated for with adjustable feet pad. And a pair of 4 leg socks adds visual interest and protects the floor.Product Information: Overall Dimension: 68W x 40D x 61.5Hcm. Inner Drawer Size: 29W x 36.5D x 15Hcm. Max Load: 3kg (drawer) , 15kg (cabinet top) Assembly required.

See full description
Specifications for Chest of Drawers Cloth Organizer w/6 Fabric Drawer Metal Frame Nursery Room
  • Product Type
    Chest of Drawers
  • Colour
    Pink
  • Inner Drawer Size
    29W x 36.5D x 15Hcm
  • Material
    Metal Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome