Children's Rocking Horse Ride-On w/Sound Wood Base Handlebars 36-72 Months

Order Code: ZT3348156S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Traditional Piece: Suitable for the bedrooms and the play rooms, this rocking horse will give your child hours of fun. Features a fun sound button on the ear which makes neighing and galloping sounds.Sturdy: Metal frame is tough and solid for safety, with a smooth wooden base which rocks gently forwards and backwards.Safe: Covered in soft grey and white striped plush, it features a flat seat and two handlebars to hold on to.Sound Button: Placed on the ear, it makes neighing and galloping effects for extra fun. DIMENSIONS: 64H x 73L x 35Wcm.MAXIMUM LOAD 45KG. FOR AGES 36-72 MONTHS.

See full description
Specifications for Children's Rocking Horse Ride-On w/Sound Wood Base Handlebars 36-72 Months
  • Product Type
    Rocking Horse
  • Maximum Load
    45kg
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome