Cute Kids Ride-On Rocking Swan W/Sound Handlebars Seat Belt Plush Body

Order Code: ZT3348251S

£63.99 Inc VAT (20%)


Description

SWAN DESIGN: A glamorous and elegant piece they'll love rocking the hours away in. Sound button makes realistic sounds for extra fun and interaction.PLUSH SEAT: Soft and padded for comfort whilst seated. High back and sides so they don't fall off and can hold onto the sides.STURDY: Solid metal frame is tough and durable for continual use. Wood rocking frame allows them to glide forwards and backwards gently and safely.SAFE: Fitted with a seat belt and two handlebars. DIMENSIONS: 59H x 60L x 33Wcm.MAXIMUM LOAD 40KG. FOR AGES 18-36 MONTHS.

See full description
Specifications for Cute Kids Ride-On Rocking Swan W/Sound Handlebars Seat Belt Plush Body
  • Product Type
    Ride-On Rocking Swan
  • Maximum Load
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome