SELECTED MATERIAL: This professional rubber darts mat is made of quality nature rubber with 4 throwing distances, you can use it to compete in regulation games of darts as well as for fun gamesTHROW LINES: The mat with 4 stand throwing line: 229cm, 237cm, 244cm, 259cm. Provides a regulation distance embossed toe line for both professional games or entertainmentPROFESSIONAL MAT: The mat can be roll up for compact size, lightweight and small size allow you take it to where you want, best suitable for home, pub, club useEASY TO CLEAN: It's feature an anti-slip so you can stand on it safely and securely, easy to clean with just wipe itDIMENSIONS: 300L x 61W x 3D cm