Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Outdoor Furniture & Storage - Various
Devonshire Arch W1220 D640 H2200 Weight 34.1kg
By Charles Taylor
Order Code:
ZT5469344S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-furniture-and-storage-various/devonshire-arch-w1220-d640-h2200-weight-34-1kg/p/ZT5469344S
Add to quotation
View all Outdoor Furniture & Storage - Various
Description
DEVONSHIRE ARCH W1220 D640 H2200 Weight 34.1kg HB198
Tags:
#NewProduct
Specifications
Specifications for Devonshire Arch W1220 D640 H2200 Weight 34.1kg
Height
2200mm
Product Type
Arch
Weight
34.1kg
Depth
640mm
Width
1220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome