Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Outdoor Furniture & Storage - Various
Devonshire Grand Arch W1520 D640 H2200 Weight 34.6kg
By Charles Taylor
Order Code:
ZT5469328S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-furniture-and-storage-various/devonshire-grand-arch-w1520-d640-h2200-weight-34-6kg/p/ZT5469328S
Add to quotation
View all Outdoor Furniture & Storage - Various
Description
DEVONSHIRE GRAND ARCH W1520 D640 H2200 Weight 34.6kg HB199
Specifications
Specifications for Devonshire Grand Arch W1520 D640 H2200 Weight 34.6kg
Height
2200mm
Depth
640mm
Width
1520mm
Product Type
Arch
Weight
34.6kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome