Foldable Baby Bathtub, for Toddlers, Kids W/Non-Slip Footpads, Cover - Blue

Order Code: ZT3347701S

£91.99 Inc VAT (20%)
£99.998% off


Description

SPACIOUS BABY BATHTUB: Wide enough for two children, the curved design of this baby tub makes sitting in the tub comfortable.FOLDABLE: This collapsible baby bath is easy to store and saves space. When finished, fold the legs – perfect for smaller rooms.SAFE PLASTIC: Smooth surface with no sharp edges, keeping children safe as they enjoy their bath. TOP COVER: Place over the baby tub, keeping the water warm for longer. Also good for placing items on top, without risk of them falling into the tub.NON-SLIP FOOTPADS: Along with two support racks, keeping the bath tubs for babies secure, balanced and stable.DIMENSIONS: 53H x 114L x 60.4Wcm. Inside: 50H x 102.5L x 49Wcm. Bathtub capacity: 250L. For ages 1-12 years. MAXIMUM LOAD 100KG.

See full description
Specifications for Foldable Baby Bathtub, for Toddlers, Kids W/Non-Slip Footpads, Cover - Blue
  • Material
    Plastic
  • Maximum Load
    100kg
  • Product Type
    Baby Bathtub
  • Colour
    Blue
  • Capacity
    250L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome