Free-Standing Speed Bag Platform Height Adjustable Boxing Punch Bag

Order Code: ZT3351420S

£119.99 Inc VAT (20%)


Description

SPEED BAG PUNCING EXERCISE: Features a speed bag allowing you to work on exercises and techniques and improve your skills, confidence and agility.HEAVY DUTY FRAME: Made of steel frame with powder coating, this unit is equipped with a triangular base, it is stable and steady.EASY ASSEMBLE: This platform is convenient to assemble, come with all the screws and tools, follow the instructions step by step, have fun with the sport facility.ADJUSTABLE PLATFORM HEIGHT: Sets to the correct position to hit the speed ball avoid any strains and injuries, as well as helping you get the best from your work out.DIMENSIONS: Overall Dimension: 115L x 156W x 224H cm. Speed Bal Size: Φ16 x 33H cm.

See full description
Specifications for Free-Standing Speed Bag Platform Height Adjustable Boxing Punch Bag
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome