0
1
2

Hot Tub/Spa Headrest - DL33

Order Code: ZT3286686S

£23.99 Inc VAT (20%)
£24.994% off


Description

Fits Hot Tub/Spas Model No's. DL16, DL17, DL23, DL24. Designed to fit around the edge of the hot tub contour to provide maximum comfort.
• SUITABLE FOR - Hot Tub/Spas Model No's. DL16, DL17, DL23, DL24.
• DESIGNED FOR COMFORT - Fits around the edge of the hot tub contour to provide maximum comfort.
• EASY TO CLEAN - Simply wipe down with a damp cloth.
• QUALITY MATERIAL - Resistant to chemicals and odours.

See full description
Specifications for Hot Tub/Spa Headrest - DL33
  • Weight
    0.7kg
  • MFR Part No.
    DL33

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome