Hot Tub/Spa Inflatable Cushion - DL31

Order Code: ZT3286694S

£14.49 Inc VAT (20%)


Description

Sold individually. Inflated Dimensions: 50 x 35 x 11cm (W x D x H) .
• COMFORT & SUPPORT - Suitable for all spas and hot tubs. Makes sitting in a hot tub an even more comfortable experience and can also be used as a back support and help elevate hips and legs for exercise.
• HEAVY-DUTY - Manufactured using heavy-duty, easy-clean, heat-resistant, waterproof materials and is simple to inflate.
• ERGONOMIC DESIGN - Enables elevated seating by approx. 3-5 inches in your hot tub, whilst providing additional comfort. Especially great to use in an elders’ bath as a booster seat.
• EASY FILLING - Can be filled with water from a standard hose nozzle ready to submerge and use. Firmness and size can be adjusted by the amount of water used.
• MULTI-USE - Suitable for spas, hot tubs, swimming pools, beach exercise, baths and camping as a pillow.
• INFLATED DIMENSIONS (W x D x H) - 50 x 35 x 11cm.

See full description
Specifications for Hot Tub/Spa Inflatable Cushion - DL31
  • MFR Part No.
    DL31
  • Weight
    0.29kg
  • Depth
    35cm
  • Width
    50cm
  • Height
    11cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome