0
1
2
3
4
5

Jukebox Vinyl Record Player & Sound System

Order Code: ZT3960559S

£1,029.99 Inc VAT (20%)


Description

* Floor standing jukebox system.
* Play Vinyl Records with the 3-speed turntable.
* Vibrant colour changing LED lights in 7 shades.
* Suitable for Vinyl, CD, FM Radio, Bluetooth, USB & AUX ports, SD/MMC memory card slots.
* Two full range 40W speakers.
* Handy remote control system, for both lights and sound. Inc batteries. Floor Standing Jukebox Player

With a traditional wooden cabinet, 1950's style chrome trim and bright LED lights, this jukebox might look like a vintage model but it's equipped with 21st century technology to play everything from your mp3 tunes to the vinyl classics and a whole lot more…


* Full size, floor standing jukebox
* Traditional wooden cabinet with black finish & chrome trim
* 4 wheels make it easy to move into position
* Remote control inc. batteries
* Bluetooth function connects to smart phones, mp3 players and tablets
* 3 speed turntable with variable speed control: 33 1/3, 45 & 78 rpm
* Audio CD player
* USB connection
* FM radio with digital PLL function searches for stations automatically and saves up to 20 stations
* SD/MMC memory card slot
* Aux in: 3.5mm jack plug input
* LCD screen
* Clock function in standby
* Stereo RCA line output
* Choose between static & changing LED lights in different colours including red, white, pink, green, aqua blue, royal blue & yellow
* Volume controls
* Integrated equalizer with pre-programmed settings - Flat, Rock, Pop, Jazz & Classical
* Programmable playback
* Two full range speakers
* Two tweeter speakers
* One subwoofer speaker
* AC powered
* 13A 3 pin UK plug
* 12 month electrical warranty Specifications


* Dimensions: 127cm H x 64cm W x 38cm D
* Power output: 40 + 40 watts
* Power consumption: 100 watts
* Voltage: 220-240V/50Hz
* Lighting: 7 LED colour changing bulbs
* Compatible disc formats: CD/CD-R/CD-RW/MP3 CD
* Turntable speeds: 33 1/3, 45 & 78 rpm
* Plug: 13A, 3 pin UK plug
* Product weight: 36.5kg Description:

Combining stunning vintage looks with smart 21st-century technology, this floor-standing jukebox is going to completely transform any space you place it in and quickly turn into the life of any party.

With a traditional wooden cabinet in a black finish, 1950's style chrome trim and 7 bright colour-changing LED lights, this jukebox is guaranteed to add some unique retro glam to your home, bar, restaurant or even hotel.

Equipped with two full-range speakers, two tweeter speakers and one subwoofer speaker, plus an integrated equalizer this jukebox provides the ultimate sound system that will get your heartbeat up as you dance the night away to your favourite songs.

The stunning LED lights create a beautiful vibrant display any time you play your music for the ultimate mood booster. With the easy-to-operate battery-powered remote control you can effortlessly change the colour, switch between static or colour-changing modes and switch up the music any time you fancy a different vibe.

The unique retro design of this jukebox makes it an absolute eye-catcher and will quickly turn into an attraction your guests won't be able to get enough of. With the 4 wheels attached, you can easily move it around until you find the perfect spot.

With Bluetooth, USB & AUX ports, this jukebox has all the 21st-century technology included in its vintage-looking package. If you prefer to keep up with the retro theme, then why not get those CDs out and play some classics? Looking to amaze everyone with your brilliant playlists? You can do so within moments by simply connecting your phone or tablet.

This jukebox is the perfect blend of retro aesthetics and modern sounds to bring everyone together and immerse yourself in an unforgettable musical experience.

See full description
Specifications for Jukebox Vinyl Record Player & Sound System
  • Power Consumption
    100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome