Kids Bookshelf Chest W/Drawer Cubes Baby Toy Wood Organizer Display Stand

Order Code: ZT3347108S

£82.99 Inc VAT (20%)
£89.997.5% off
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

WORRY-FREE MATERIAL: This multiple shelf applies non-toxic and certificated P2 MDF board, solid wood pine feet ensures stability that is environmentally friendly and does not harm your kids' health.VERSATILE: This store-all unit with house shape is an ideal storage solution for children's room, great for large toys, small toys, books, and other display items.PERFECT SIZE: It features eight open shelves in different sizes, a large bottom drawer with hollow handle to provide you generous storage space.LOVELY COLOR: Two colors on the front and back of the backplane, pink and blue, can be assembled on any side. The natural finish will blend into any living space.DIMENSION: Overall dimension: 82L x 30W x 126H cm, Weight capacity: 30 kg.

See full description
Specifications for Kids Bookshelf Chest W/Drawer Cubes Baby Toy Wood Organizer Display Stand
  • Product Type
    Kids Bookshelf Chest
  • Colour
    Blue
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome