Kids Bookshelf Chest W/Drawer Wheels Baby Toy Wood Organizer Display Stand

Order Code: ZT3347135S

£79.99 Inc VAT (20%)


Description

WORRY-FREE MATERIAL: This multiple shelf applies non-toxic and MDF board that is environmentally friendly and does not harm your kids' health.VERSATILE: This store-all unit with house shape is an ideal storage solution for children's room, great for large toys, small toys, books, and other display items.PERFECT SIZE: It features four open shelves in different sizes, a door and two large drawers with wheels which can be used independently to provide you generous storage space.EASY MOVEMENT: The bottom of the two drawers below are equipped with wheels so that they can be moved freely and used in a variety of occasions.DIMENSION: Overall dimension: 80L x 34W x 130H cm, Weight capacity: 30 kg.

See full description
Specifications for Kids Bookshelf Chest W/Drawer Wheels Baby Toy Wood Organizer Display Stand
  • Product Type
    Kids Bookshelf Chest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome