ADJUSTABLE CANOPY: There are height adjusters on both sides of the canopy, which can hold the canopy firmly at the angle you want, without worrying that the tent will be shaken by the wind. When not using the kids sandpit, it can be used as a lid to stop anything going inside.BOTTOMLES DESIGN: Non-woven fabric liner – stops sand from getting everywhere, keeping your space clean.WOODEN SANDPIT: Durable fir wood is sturdy and strong, suitable for outdoors. This sandbox with lid can hold up to 160 kg of sand. Its polished surface minimises the risk of cuts and bruises – a safe space for kids to play.SANDBOX DIMENSIONS: 110H x 107.5L x 107.5Wcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.