Kids Step Stool, Toddler Kitchen Helper with Handle for Bathroom, Blue and Grey

Order Code: ZT3347229S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

STABLE AND DURABLE: A reliable pyramid frame is adopted to enhance the stability of the whole structure. An easy-to-grip handle reduces the risk of children falling from the ladder.MULTI-SCENE USE: Your child can safely explore the living room, bedroom, bathroom and kitchen with this kid step stool. In this process, they can learn essential skills such as washing their hands and using the toilet properly. (Recommended to be used under the supervision of an adult) EASY TO USE: With its lightweight design, your child can take it to every corner of the house. Just keep the surface clean with a damp cloth.WORRY-FREE MATERIAL: Constructed of quality HDPE and PP material with CE-EN71-1-2-3 certification, this footstool is reliable and doesn't harm your kid's health. Round polishing edges prevent your baby from injured.DIMENSION: Overall Dimension: 43.5L x 38.5W x 61H cm, Suitable Age: 2-5 years old, Weight Capacity: 25kg. Certification: CE-EN71-1-2-3. Simple assembly required.

See full description
Specifications for Kids Step Stool, Toddler Kitchen Helper with Handle for Bathroom, Blue and Grey
  • Product Type
    Kids Step Stool
  • Weight Capacity
    25kg
  • Colour
    Blue and Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome