Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Outdoor Furniture & Storage - Various
Kids Straight Tray W560 D320 H40 Weight 1kg
By Charles Taylor
Order Code:
ZT5469217S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.59
7%
1
Add to basket
Get it in
8-15
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-furniture-and-storage-various/kids-straight-tray-w560-d320-h40-weight-1kg/p/ZT5469217S
Add to quotation
View all Outdoor Furniture & Storage - Various
Description
KIDS STRAIGHT TRAY W560 D320 H40 Weight 1kg HB73
Tags:
#BulkDiscount
Specifications
Specifications for Kids Straight Tray W560 D320 H40 Weight 1kg
Weight
1kg
Height
40mm
Depth
320mm
Width
560mm
Product Type
Straight Tray
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome