Kids Trike for 2-5 Years Old, Tricycle with Adjustable Seat, Basket, Bell370-267V00PK

Order Code: ZT3352787S

£43.99 Inc VAT (20%)


Description

Adjustable seat: Our kids trike is designed to grow with your children, with a 3cm adjustable seat to ensure a great fit as they grow, for children aged 2-5 years. And prepare your kids for their first bike with the trike which is easy to steer and pedal.Convenient features: Includes a bell, so they can alert people nearby when riding. This toddler trike also includes a basket, so they can bring their favourite toys and snacks on their journey.Solid material: This tricycle has a metal frame, which is strong and robust, whilst the 10" front and 8" rear wheels ensure a safe and smooth ride.Easy to assemble: This toddler trike is easy to assemble, so you can spend less time putting it together and more time enjoying it with your child.Dimensions: 58H x 70.5L x 50Wcm. Seat: 30H x 25W x 25Dcm. Maximum load 25kg.

See full description
Specifications for Kids Trike for 2-5 Years Old, Tricycle with Adjustable Seat, Basket, Bell370-267V00PK
  • Product Type
    Kids Trike
  • Maximum Load
    25kg
  • Material
    Metal
  • Seat Dimensions
    30H x 25W x 25acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome