Kids Wooden Sandpit, Children Sandbox with Adjustable Canopy, Two Bench Seats

Order Code: ZT3349185S

£133.99 Inc VAT (20%)


Description

Adjustable canopy: Keeps children shaded on hot summer days, whilst the water-resistant material provides shelter during light rain. Change the height and angle as needed. When not using the sandbox, lower the canopy so it covers the kids sandpit, stopping from anything getting inside.Wide seat: Positioned on both sides of the wooden sandbox, it provides a comfortable sitting area, so they won't have to sit in the sand when playing. Supporting up to 100kg, the seats are large enough for two children.Fir wood structure: A strong and durable outdoor sandpit, it can withstand wind, sun and rain. You can leave it outside all year round.Bottomless design: The liner goes underneath the box, which stops sand from getting everywhere, avoiding mess and keeping your space clean – perfect for gardens.Fun games: Features a chalkboard and a tic-tac-toe boardgame, providing extra entertainment. Dimensions: 110H x 114L x 113Wcm.

See full description
Specifications for Kids Wooden Sandpit, Children Sandbox with Adjustable Canopy, Two Bench Seats
  • Product Type
    Kids Wooden Sandpit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome