EASY TO SET UP & PORTABLE: Just pull it upward, pull the fabrics over the frame, stretch the legs and you're done. Furthermore, a foldable steel frame makes the pop up gazebo easy to carry and store in the handy bag with wheelsMULTIPLE STABILIZATION SETTING: Contains ground nails, ropes, and 4 sets of sandbags to improve the stability of the garden gazebo during use. Top vents design is designed to provide excellent airflow and provide stability in windy conditionsHEIGHT ADJUSTABLE: The clever plastic snap design allows you to adjust the camping gazebo height at will to choose the height that best suits your needs. (Recommended to adjust inside the 4 grade scale, 10cm between each quarter degree) MATERIAL AND PERFORMANCE: The garden shelter roof is made of improved splash-proof UV50+ Oxford fabric that will effectively protect you from the sun. The foldable structure of our pop up canopy tent is made of coated steel to offer you good stabilityDIMENSIONS: Standing: 290H x 305L x 305Wcm. Folded: 128H x 25L x 25Wcm.