Rebounder Net Aid Multi-Sports Goal Play Teens Adults Baseball Softball Training

Order Code: ZT3349838S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Private Training Net: Excellent for increasing confidence away from the field, improving hitting and throwing skills, and building strength.Sturdy Frame: Powder-coated steel construction ensures long-term dependability. Back angle and height can be adjusted. Stakes are included for added ground stability.Weather Resistant Net: Suitable for use all year. ELASTIC CORDS: 21 Protects the net from high-impact hits.Strike Zone: It aids in the improvement of your hitting and throwing accuracy.Lightweight: Simple to transport and store. DIMENSIONS: 174H x 123W x 90Dcm. Strike zone: 50L x 62.5Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for Rebounder Net Aid Multi-Sports Goal Play Teens Adults Baseball Softball Training
  • Material
    Powder-coated steel
  • Product Type
    Rebounder Net

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome