Shelter, Extension Unit, Double Sided, Profiled Metal Sheet, Depth 4660mm

Order Code: ZT2725155S

£4,399.99 Inc VAT (20%)


Description

Shelter, extension unit, double sided, made of profiled metal sheet, depth 4660 mm. Supplied = flat pack. Height = 2250 mm. Width = 4300 mm. Depth = 4660 mm. Finish = zinc plated. Frame material = tubular steel. Frame colour = zinc plated. Roof colour = grey white RAL 9002. Roof covering = profiled sheet steel. Roof overhand = 250 mm. Roof blind height = 250 mm. Model = double sided. Construction = extension unit. Max. snow load = 75 kg/m². Distance between supports = 4300 m. Product type = shelters. Zinc plated steel construction. Single and double sided models. Standard and extension units, can be expanded as needed. Construction Four-part tubular steel frame as supporting side element, with foot plates to bolt in place. Sloped roof consisting of two purlins with trapezoidal. Clearance between supports 4300 mm. Paint finish Roof and rear panel powder coated on both sides in grey white RAL 9002, powder coated. Supplied flat pack Detailed assembly instructions, foundation plans and drawings are supplied at no extra charge. Extension unit One tubular support and roof. The roof protrudes 250 mm at the side.

See full description
Specifications for Shelter, Extension Unit, Double Sided, Profiled Metal Sheet, Depth 4660mm
  • Product Type
    Shelters
  • Frame Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Width
    4300mm
  • Height
    2250mm
  • Depth
    4660mm
  • Distance Between Supports
    4300m
  • Roof Blind Height
    250mm
  • Roof Overhand
    250mm
  • Finish
    Zinc Plated
  • Construction
    Extension Unit
  • Frame Material
    Tubular Steel
  • Roof Covering
    Profiled Sheet Steel
  • Snow Load
    75kg/m²
  • Roof Colour
    Grey White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome