Stands Aluminium Rectangular Tubing, Pack Of 2, For Concreting In, Height 2400mm

Order Code: ZT2678049S

£539.99 Inc VAT (20%)


Description

Stands made of aluminium rectangular tubing, pack of 2, for concreting in, height 2400 mm. Supplied = assembled. Material = anodised aluminium. Colour = aluminium silver. Height = 2400 mm. Width = 70 mm. Depth = 70 mm. Tube form = rectangular tubing. Product type = accessories for display cases. Recommended end height of the upper edge of an installed display case approx. 2000 mm. Incl. cover caps, mounting screws for theftproof installation. Rectangular tubing 70 x 70 mm for concreting in.

See full description
Specifications for Stands Aluminium Rectangular Tubing, Pack Of 2, For Concreting In, Height 2400mm
  • Colour
    Aluminium Silver
  • Pack Quantity
    2
  • Material
    Anodised Aluminium
  • Supplied
    Assembled
  • Width
    70mm
  • Product Type
    Accessories for Display Cases
  • Depth
    70mm
  • Height
    2400mm
  • Square
    Rectangular Tubing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome