Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Outdoor Furniture & Storage - Various
Storage PT = Pressure Treated - Log Box Sawn PT - 1270W X 560D X 680H
By Shire
Order Code:
ZT3422587S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
7-15
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-furniture-and-storage-various/storage-pt-pressure-treated-log-box-sawn-pt-1270w-x-560d-x-680h/p/ZT3422587S
Add to quotation
View all Outdoor Furniture & Storage - Various
Description
Storage PT = Pressure Treated - Log Box Sawn PT - 1270W x 560D x 680H
Specifications
Specifications for Storage PT = Pressure Treated - Log Box Sawn PT - 1270W X 560D X 680H
Height
680mm
Width
1270mm
Product Type
Log Box
Depth
560mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome