Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Outdoor Furniture & Storage - Various
Traditional Footstool W470 D480 H290 Weight 5kg
By Charles Taylor
Order Code:
ZT5469284S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£37.59
6%
1
Add to basket
Get it in
8-15
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-furniture-and-storage-various/traditional-footstool-w470-d480-h290-weight-5kg/p/ZT5469284S
Add to quotation
View all Outdoor Furniture & Storage - Various
Description
TRADITIONAL FOOTSTOOL W470 D480 H290 Weight 5kg HB24
Tags:
#BulkDiscount
Specifications
Specifications for Traditional Footstool W470 D480 H290 Weight 5kg
Depth
480mm
Weight
5kg
Product Type
Footstool
Width
470mm
Height
290mm